Ball Valve, Silicon Bronze, 3/4"

  • Mfr # NFB84LF8
  • Zoro # G624785090
product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

Connection Type - Side 1
Press
Valve Ways
2-Way
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Color - Valve Handle
White
Connection Size - Side 2
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NFB84LF8
Zoro #
G624785090
UPC #
039923449900
Country of Origin
United States
Item
Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI
Connection Type - Side 1
Press
Valve Ways
2-Way
Standards
IAPMO/ANSI Z1157, MSS SP-110, NSF/ANSI/CAN-372, NSF/ANSI/CAN-61
Color - Valve Handle
White
Stem Type
Blowout Resistant
Body Material
Bronze
Ball Port Style
Full Port
Handle Type
Lever
Handle - Locking
Locking
Seat Material
RPTFE
Operating Temperature - Maximum
250 Degrees F
Ball Material
Silicon Bronze
Handle Material
Carbon Steel
Valve Body Style
Straight
Connection Gender - Side 2
Female
Stem Material
Stainless Steel
Vented Ball Valve
Vented
Valve Construction
Two-Piece
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Press
Color - Valve Body
Bronze
For Media
Water
Manufacturer Warranty
5 yr
Connection Gender - Side 1
Female
Seal Material
EPDM
Maximum Pressure - Operating
250 psi
Valve Series
PC-585-66-LF

Dimensions

Connection Size - Side 2
3/4 in
Handle Length
4.76 in
Ball Opening Size
0.75 in
Nominal Valve Size
3/4 in
Overall Length
5 in
Connection Size - Side 1
3/4 in
Handle Height
2.28 in
Length
5 in

Description

Ball Valve - Lead-Free, Full Port, Press Ends, Stainless Steel Trim, 250 PSI, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Applicable, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material Silicon Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews