Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88018553
  • Zoro # G615418778
product price: 
$
1,162.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88018553
Zoro #
G615418778
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS120R/NW is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air, meeting EN 161 standards. The valve is configured to be in a closed position when not energized and operates at a maximum pressure of 500 mbar. It includes a pilot lamp indicator and adjustable flow settings, with an IP65 rating for ingress protection. The unit holds certification meeting EU standards as well as FM and CSA approvals, and it is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews