Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88029586
  • Zoro # G315421894
product price: 
$
551.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88029586
Zoro #
G315421894
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-0/15R/NK is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve operates in accordance with EN 161 standards, remaining closed when de-energized. It features a maximum operating pressure of 500 mbar and includes both a pilot lamp and flow adjustment capability. The unit carries IP65 ingress protection and holds EU certification as well as FM and CSA approvals, making it suitable for systems rated for use in systems with requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews