Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161 Certified

  • Mfr # KS88203829
  • Zoro # G315425762
product price: 
$
5,192.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203829
Zoro #
G315425762
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VCS665F05NNWRB/2-P3/PPPP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This valve meets the requirements specified by EN 161 standards and is configured to be closed when not energized. It features a maximum operating pressure of 500 mbar and includes both a pilot lamp and adjustable flow settings. The unit is rated IP65 for ingress protection and is certified according to applicable EU, FM, and CSA standards. It is suitable for installation in systems with safety integrity level (SIL) up to 3 and performance level (PL) e, per relevant certifications.

Key features include:

  • Valve sizes available from 1 to 9; nominal diameters (DN) from 10 to 125
  • Connection options: threaded or flanged
  • Quick opening/closing or slow opening/quick closing operation types
  • Rated for operation at mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews