Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161 Compliant

  • Mfr # KS88010953
  • Zoro # G315418863

product price: 
$
1,602.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88010953
Zoro #
G315418863
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS3T65/-N/LQSR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve compliant with EN 161 standards, is configured to be closed when not energized, and rated for a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow setting, has an ingress protection rating of IP65, and is certified under applicable EU, FM, and CSA requirements. The unit is certified according to SIL 3 (Safety Integrity Level) and PL e (Performance Level) standards.

Key features include:

  • Size range: 1 to 9
  • Nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing modes: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.