Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161
- Mfr # KS88000957
- Zoro # G015417517
product price:Â
$
944.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88000957
- Zoro #
- G015417517
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS115R/NK is a Class A solenoid valve intended for use in automatic shut-off applications for gas and air in accordance with EN 161 standards. This valve remains closed when de-energized and is equipped with a pilot lamp and adjustable flow control. It is rated for operation at pressures up to 500 mbar, has an IP65 ingress protection rating, and is certified according to EU, FM, and CSA standards. The unit is certified for application in systems requiring SIL 3 or PL e compliance.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection provided by terminal block
- Available versions include models equipped with position indicator, visual indicator, bypass/pilot gas valve fittings, or pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.