Shop SCI
See all product information
Create Account
Tee
- Mfr # 4308004210
- Zoro # G223939719
product price:Â
$
15.59
/ea
Key Features
Maximum Operating Pressure
3,000 psi @ 72 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Socket
Class
Class 3000
Fitting Side B Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4308004210
- Zoro #
- G223939719
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Socket
- Class
- Class 3000
- Fitting Side B Type
- Socket
- Item
- Metal Pipe Tee
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Specific Fitting Shape
- Tee
- Fitting Side B Gender
- Female
- Standards
- ASME B16.11
- For Pipe Schedule
- Schedule 80
- Application
- Air, Gases, Non-Potable Water, Oils
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 in
- Fitting Side B Nominal Pipe Size
- 1 in
Description
Tee
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.