Shop HONEYWELL

Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88004341
  • Zoro # G715412676

product price: 
$
1,252.26
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004341
Zoro #
G715412676
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS350/-R/NW is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It conforms to EN 161 standards, remaining closed when de-energized, and supports a maximum operating pressure of 500 mbar. The unit features a pilot lamp and flow adjustment capability, has an ingress protection rating of IP65, and is certified according to applicable EU, FM, and CSA requirements. This model is suitable for installation in systems with safety integrity level (SIL) 3 and performance level (PL) e requirements.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal
  • Available versions with position indicator (visual), fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.