Shop ZORO SELECT

PipeNipple, Steel, 4", NPTxNPT, 8"

  • Mfr # 591-080
  • Zoro # G2606852

product price: 
$
33.19
/ea

Key Features

Pipe Size - Nominal
4 in
Overall Pipe Length
8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
591-080
Zoro #
G2606852
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
4 in
Overall Pipe Length
8 in
Pipe Size (Nominal)
4"
Inside Dia.
4 1/64 in
Wall Thickness
0.234 in
Outside Dia.
4 1/2 in
Pipe Size (Fittings)
4"
Outside Diameter
4 1/2 in
Nominal Pipe Size
4 in
Inside Diameter
4 1/64 in
Overall Length
8 in
Wire Rope Length
8 in
Length
8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
792 psi @ 650 Degrees F
Seamless/Welded
Welded
Pipe Fitting Schedule/Class
Schedule 40
Metal Detectable
Yes
Max. Steam Pressure
792 PSI @ 650 Degrees F
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A53, ASTM A733
Pipe Fitting Connection Type
MNPT x MNPT
Item
Pipe Nipple
Material Grade
Grade B
Gravity Flow
No
Manufacture Location
Globally Sourced
Maximum Operating Temperature
600 Degrees F
Side A Thread Type
NPT
Maximum Operating Pressure
792 psi @ 650 Degrees F
Side B Thread Type
NPT
Maximum Steam Pressure
792 psi @ 650 Degrees F
Application
Air, Gases, Non-Potable Water, Oils
Schedule
Schedule 40
Side B Connection Type
Threaded
Side B Gender
Male
Metal Pipe Construction
Welded
Finish/Coating
Black
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Class 150
Side A Gender
Male
Material
Steel
Thread Type
NPT
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Shell Material
Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 4 1/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 792 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 792 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.