Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88004466
  • Zoro # G015413601

product price: 
$
660.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88004466
Zoro #
G015413601
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115R/LW is a Class A solenoid valve intended for use in the control of gas and air flow according to manufacturer specifications. This unit rated for operation in accordance with EN 161 standards; the valve is normally closed when not energized, and supports a maximum operating pressure of 500 mbar. It includes pilot lamp indicator and adjustable flow settings as specified by the manufacturer, with an IP65 rating per IEC standard indicates resistance to dust ingress and low-pressure water jets from any direction. The valve holds certification meeting requirements up to SIL 3 (IEC 61508) and PL e (EN ISO 13849-1), as tested under applicable conditions.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches (DG../VC)

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.