Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88006749
  • Zoro # G015412574
product price: 
$
766.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88006749
Zoro #
G015412574
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2-/50R/NQ is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. It operates in accordance with EN 161 standards and remains closed when de-energized. The unit supports a maximum operating pressure of 500 mbar, features an integrated pilot lamp and flow adjustment, and is rated to IP65 according to IEC 60529. This model holds EU certification as well as FM and CSA approvals, with compatibility with systems that require components rated up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches

Restrictions

Ratings & reviews