Shop HONEYWELL
Create Account
Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161
- Mfr # KS88006898
- Zoro # G215413388
product price:Â
$
682.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88006898
- Zoro #
- G215413388
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/25R/LQ is a Class A solenoid valve intended for use in the control of gas and air line flow. It operates according to EN 161 standards, remaining closed when de-energized, and is rated for a maximum operating pressure of 500 mbar. The unit equipped with a pilot lamp and adjustable flow settings, with an ingress protection rating of IP65. It carries EU, FM, CSA certifications; suitable for applications requiring compliance with SIL 3 or PL e standards.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.