Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161
- Mfr # KS88008392
- Zoro # G315416531
product price:Â
$
906.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88008392
- Zoro #
- G315416531
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS120/-R/LK is a Class A solenoid valve intended for use in applications requiring the automatic shut-off of gas and air. This unit meets the requirements of EN 161 standards and is normally closed when de-energized. It is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment options. The valve is rated to IP65, carries EU certification, FM and CSA approvals, and is certified as meeting SIL 3 and PL e performance levels.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing operation: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.