Shop ZORO SELECT
See all product information
Create Account
Tee, SS, BW 1 1/4", BW 1 1/4", BW 1 1/4"
- Mfr # 4381021430
- Zoro # G0860194
product price:
$
38.79
/ea
Key Features
Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Tee
Pipe Fitting Material
316L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381021430
- Zoro #
- G0860194
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Tee
- Pipe Fitting Material
- 316L Stainless Steel
- Fitting Connection Type
- Butt Weld
- Fitting Schedule/Class
- Schedule 40
- Basic Pipe Fitting Shape
- Tee
- Basic Pipe Fitting Material
- Metal
- Item
- Tee
- Standards
- ASME B16.9, ASTM A403 Grade 316/316L, ASTM A960, ISO 9001:2008, MSS SP-43
- Specific Pipe Fitting Shape
- Tee
- Pipe Fitting Schedule/Class
- Schedule 40
- Includes Seal
- No
- Color
- Silver
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Butt Weld
- Fitting Side B Type
- Butt Weld
- Material Grade
- 316L
- Fitting Side C Type
- Butt Weld
- Maximum Operating Pressure
- Refer to Specification
- Schedule
- 40
Dimensions
- Pipe Size - Pipe Fitting
- 1-1/4"
- Pipe Size (Fittings)
- 1-1/4"
- Pipe Size
- 1-1/4"
- Fitting Side C Nominal Pipe Size
- 1 1/4 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Side B Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
The ZORO SELECT - 4381021430 is a stainless steel Tee pipe fitting designed to join three pipe runs in a T-shaped configuration, designed to direct fluid or gas flow in a T-shaped configuration with 90° branch. Constructed from 316L stainless steel, it is rated for use in distribution and process piping applications. This fitting features butt weld connections on all three ends, each with a nominal pipe size of 1 1/4 inches, and is compatible with Schedule 40 pipe. Key Features:
- Tee-shaped fitment with 90° branch for pipe connection.
- Constructed from 316L stainless steel.
- Ends with 1 1/4 inch nominal pipe size.
- Features butt weld connections on all three ends.
- Rated for use with Schedule 40 pipe.
- Overall length measures 3 3/4 inches.
- Conforms to ASTM-A-403/A standard per specification 403M-88a for dimensions and materials.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.