Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161
- Mfr # KS88011259
- Zoro # G015412468
product price:
$
1,059.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88011259
- Zoro #
- G015412468
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1T25/-N/NQSR is a Class A solenoid valve rated for automatic shut-off of gas and air as specified by EN 161 standards. The valve is configured to be closed when not energized and features a pilot lamp, flow adjustment, and an IP65-rated enclosure. It holds certifications including SIL 3, PL e, FM, CSA, and relevant EU directives.
Key features include:
- Maximum operating pressure: 500 mbar
- Available sizes: DN10–DN125
- Connection types available: threaded or flanged
- Operation modes available include quick opening/closing or slow opening/quick closing
- Rated mains voltages supported are: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection provided via terminal block
- Optional configurations may include position indicator(s), visual indicator(s), bypass/pilot gas valve(s), or pressure switch(es)