Shop ZORO SELECT

Tee, MI, Thrd 1/2", Thrd 1/2", Thrd 1/2"

  • Mfr # 783YD4
  • Zoro # G505781517

product price: 
$
5.89
/ea

Key Features

Pipe Fitting Material
Malleable Iron
Fitting Side A Outside Diameter
1 3/16 in
Fitting Side C Outside Diameter
1 3/16 in
Class
Class 150
Fitting Side A Gender
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
783YD4
Zoro #
G505781517
UPC #
-
Country of Origin
Thailand

Dimensions

Fitting Side A Outside Diameter
1 3/16 in
Fitting Side C Outside Diameter
1 3/16 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Overall Length
2 3/4 in
Fitting Thread Size A
1/2"-14
Fitting Thread Size B
1/2"-14
Fitting Side B Outside Diameter
53/64 in
Fitting Side B Nominal Pipe Size
1/2 in

Details

Pipe Fitting Material
Malleable Iron
Class
Class 150
Fitting Side A Gender
Female
Fitting Side B Gender
Male
Fitting Side A Pipe Threading
14
Specific Fitting Shape
Tee
Color
Silver
Low Lead Compliance Level
Certified
Fitting Side C Gender
Female
Includes Pre-Applied Thread Sealant
No
Application
Air, Gases, Non-Potable Water, Potable Water
Fitting Side B Type
Threaded
Fitting Side C Type
Threaded
Fitting Side C Pipe Threading
14
Low Lead Certified Standard
NSF 372
Finish/Coating
Galvanized
Maximum Operating Pressure
300 psi
Includes Seal
No
Fitting Side A Type
Threaded
Max. Steam Pressure
150 psi
Material Grade
A197
Item
Metal Pipe Tee
For Pipe Schedule
Schedule 40
Standards
ASME B16.3, ASTM A197, FM Approved, NSF 372, NSF 61, UL Listed
Fitting Side B Pipe Threading
14
Side 3 Thread Type
NPT
Side B Thread Type
NPT
Gravity Flow
Pressure
Side A Thread Type
NPT

Description

Street Tee, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, 1/2 in, Male, NPT, 13/16 in, 14, 1/2 in -14, 1/2 in, Female, NPT, 1 3/16 in, 14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.