Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88011857
  • Zoro # G815417335
product price: 
$
1,480.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88011857
Zoro #
G815417335
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS2T-/40N/LQSR is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve meets the requirements specified by EN 161 standards, is configured to be closed when not energized, and supports a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow settings, is rated to IP65 for ingress protection, and certified under applicable EU, FM, and CSA regulations. The unit is certified for use in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing action: available with various opening/closing actions including quick or slow operation
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include optional position indicators, visual indicators, bypasses/pilot valves, and pressure switches

Restrictions

Ratings & reviews