Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161
- Mfr # KS88017297
- Zoro # G415420971
product price:Â
$
761.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88017297
- Zoro #
- G415420971
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/NW is a Class A solenoid valve intended for use in automatic shut-off applications involving gas and air. This unit operates in accordance with EN 161 standards, remaining closed when not energized. It includes a pilot lamp and adjustable flow control, rated for maximum operating pressure of 500 mbar, and has an ingress protection rating of IP65. The valve is certified to applicable EU, FM, and CSA standards and is suitable for installation in systems requiring SIL 3 or PL e certification.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.