Shop HONEYWELL
Create Account
Solenoid Gas Valve, Class A, EN 161, 500 mbar Max Pressure
- Mfr # KS88024914
- Zoro # G415420704
product price:Â
$
559.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88024914
- Zoro #
- G415420704
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-R/NW is a Class A solenoid gas valve manufactured in accordance with EN 161 standards for use in automatic shut-off systems. This valve is configured to be closed when not energized, per manufacturer specifications, and is rated for operation with gas and air at pressures up to 500 mbar. It includes pilot lamp and adjustable flow settings. The product has obtained EU, FM, and CSA certifications, and it is certified by relevant authorities for application in systems requiring SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.