Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88028627
  • Zoro # G715424211
product price: 
$
1,027.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88028627
Zoro #
G715424211
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS120/-R/LWGL is a Class A solenoid valve

  • intended for use in applications requiring automatic shut-off of gas and air
  • meets the requirements specified by EN 161 standards
  • remains closed when not energized, as per product specifications
  • rated for a maximum operating pressure of 500 mbar
  • includes pilot lamp indication and flow adjustment functionality Holds EU certification as well as FM and CSA approvals. The unit is rated IP65 for ingress protection. It is certified for use in systems up to SIL 3 and PL e. Key features include:
  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
  • Restrictions

    Ratings & reviews