Shop HONEYWELL

Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161

  • Mfr # KS88032201
  • Zoro # G315424338

product price: 
$
1,106.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88032201
Zoro #
G315424338
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS120R/NWSL is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It complies with EN 161 standards, and the valve is normally closed (de-energized state). This valve is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and flow adjustment options. The unit is rated to IP65 ingress protection standard, holds EU certification; FM and CSA approvals, and is suitable for installation in systems requiring up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.