Shop HONEYWELL
Create Account
Gas Solenoid Valve, Class A, 500 mbar, IP65, EN 161
- Mfr # KS88203514
- Zoro # G015425680
product price:Â
$
7,492.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88203514
- Zoro #
- G015425680
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS780F05NNKR3E/PPPP/PPPP is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. This unit operates in accordance with EN 161 standards, remains closed when not energized, and is rated for operation at maximum pressure up to 500 mbar. It includes a pilot lamp and adjustable flow settings, along with an IP65-rated enclosure. The valve is certified by EU, FM, and CSA authorities and is certified according to SIL 3 or PL e requirements.
Key features include:
- Size range: 1 to 9; nominal diameter (DN) from 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: available with various opening/closing speeds
- Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models equipped with visual position indicators, bypass/pilot gas valves, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.