Gas Solenoid Valve - Class A, 500 mbar, IP65, EN 161
- Mfr # KS88204645
- Zoro # G015425789
product price:Â
$
5,086.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88204645
- Zoro #
- G015425789
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS665F05NNWR3E/PPPP/PPPP is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air. This valve conforms to EN 161 standards, remaining closed when not energized, and rated for a maximum operating pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow, along with IP65 ingress protection. The unit holds certifications from EU, FM, and CSA authorities and is suitable for use in systems requiring compliance up to SIL 3 and PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation modes: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators (visual), fitted bypass or pilot gas valves, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.