Shop HONEYWELL

Gas Solenoid Valve, Class A, 500 mbar, IP65, SIL 3 Rated

  • Mfr # KS88031400
  • Zoro # G915420808

product price: 
$
628.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88031400
Zoro #
G915420808
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-0/NQ is a Class A solenoid valve intended for use in applications requiring automatic shut-off in gas and air systems. The valve remains closed when de-energized and operates at a maximum pressure of 500 mbar. It includes a pilot lamp, flow adjustment capability, and is rated IP65 according to IEC 60529 for protection against dust and water ingress. This model is certified as meeting requirements of EU standards as well as FM and CSA approvals, with certification indicating compliance with SIL 3 and PL e standards.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.