Solenoid Valve for Gas, Class A, 500 mbar, IP65 Rated
- Mfr # KS88020822
- Zoro # G015419320
product price:Â
$
683.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88020822
- Zoro #
- G015419320
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It remains in a closed position when not energized, and supports a maximum operating pressure of 500 mbar. The unit is equipped with pilot lamp and adjustable flow settings, with ingress protection rated at IP65. It is certified to applicable EU, FM, and CSA standards, and is suitable for installation in systems requiring compliance up to SIL 3 or PL e.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: available with quick opening/closing or slow opening/quick closing operation types
- Mains voltage options: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Provides electrical connection via terminal block
- Available versions may include models equipped with position indicator(s), visual indicator(s), integrated bypass/pilot gas valve(s), or integrated pressure switch(es)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.