Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, Auto Shut-Off, 500 mbar Max
- Mfr # KS88003415
- Zoro # G415415441
product price:Â
$
1,083.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88003415
- Zoro #
- G415415441
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS250R/LK is a Class A solenoid valve intended for use in gas applications with automatic shut-off functionality. It is compliant with EN 161 standards, configured to remain closed when de-energized, and rated for a maximum operating pressure of 500 mbar. The unit includes an integrated pilot lamp, flow adjustment capability, and is rated IP65 for ingress protection. It has obtained EU certification, FM approval, CSA approval, SIL 3 rating, and PL e rating.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator/visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches DG../VC
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.