Shop HONEYWELL

Solenoid Gas Safety Valve - Class A, 500 mbar, IP65 Rated

  • Mfr # KS88013505
  • Zoro # G715412577

product price: 
$
1,351.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS88013505
Zoro #
G715412577
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS240R/NQ is a Class A solenoid gas safety valve intended for use as an automatic shut-off valve in gas and air systems. It is rated for operation in accordance with EN 161 standards, remains closed when not energized, and has a maximum operating pressure rating of 500 mbar. The unit includes an integrated pilot lamp and adjustable flow, with an IP65 rating for ingress protection. It is certified under applicable EU, FM, and CSA requirements and meets the requirements for application in systems up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.