Gas Solenoid Valve - Class A, Auto Shut-Off, IP65, SIL 3
- Mfr # KS88027215
- Zoro # G315423256
product price:Â
$
546.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88027215
- Zoro #
- G315423256
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-/NW is a Class A solenoid valve rated for automatic shut-off of gas and air per EN 161 standards. The valve is configured to be closed when not energized and features a pilot lamp and flow adjustment. It is certified as meeting SIL 3 and PL e requirements, with approvals by FM, CSA, and holds EU certification. The unit offers protection rated at IP65.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening/quick closing or slow opening/quick closing
- Maximum operating pressure: 500 mbar
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.