Shop HONEYWELL

Solenoid Valve for Gas/Air, Class A, 500 mbar, IP65

  • Mfr # KS88031478
  • Zoro # G515420918

product price: 
$
802.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88031478
Zoro #
G515420918
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1T-/NWGL is a Class A solenoid valve intended for use in applications requiring automatic shut-off of gas and air. It operates according to EN 161 standards, remaining in the closed position when de-energized, and is rated for a maximum operating pressure of 500 mbar. The unit features an integrated pilot lamp and adjustable flow settings, with protection rated at IP65. This solenoid valve is certified to applicable EU, FM, and CSA standards and is suitable for installation in systems requiring compliance up to SIL 3 or PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: available with quick opening/closing or slow opening/quick closing mechanisms
  • Mains voltage compatibility: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models equipped with position indicators/visual indicators, bypasses/pilot gas valves, or pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.