Shop HONEYWELL
Create Account
Gas Solenoid Valve, Class A, EN 161, 500 mbar, IP65 Rated
- Mfr # KS88018057
- Zoro # G215416631
product price:Â
$
628.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88018057
- Zoro #
- G215416631
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. It is rated to comply with EN 161 standards; the valve is normally closed when not energized. The unit is rated for a maximum operating pressure of 500 mbar and includes pilot lamp indication and adjustable flow settings. This model holds certifications including SIL 3, PL e, FM, and CSA as specified by manufacturer documentation.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing operation: available with quick or slow opening options as specified
- Mains voltage options: compatible with mains voltages of either 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Protection rating: IP65
- Available configurations may include position indicators, visual indicators, bypass/pilot gas valves fittings, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.