Gas Solenoid Valve - Class A, EN 161, 500 mbar, IP65, VAS240R/NW

  • Mfr # KS88002337
  • Zoro # G415410583
product price: 
$
940.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88002337
Zoro #
G415410583
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS240R/NW is a Class A solenoid valve in accordance with EN 161 standards. It is intended for use in automatic shut-off applications for gas and air. The valve is configured to be in a closed position when not energized and supports a maximum operating pressure of 500 mbar. It features an integrated pilot lamp, flow adjustment capability, and is rated IP65 for ingress protection. The unit holds EU certification as well as FM and CSA approvals, and it meets certification requirements of SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicator, visual indicator, fitted bypass or pilot gas valve, and fitted pressure switches

Restrictions

Ratings & reviews