Shop HONEYWELL
Create Account
Solenoid Gas Safety Valve, VCS8100F05NLWGRB, 500 mbar, IP65 Rated
- Mfr # KS88203659
- Zoro # G415425853
product price:Â
$
11,033.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88203659
- Zoro #
- G415425853
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VCS8100F05NLWGRB/MMPM/PPPP is a Class A solenoid gas safety valve intended for use in applications requiring the shut-off of gas and air. When de-energized, the valve is in a closed position and operates at a maximum pressure of 500 mbar. It includes an integrated pilot lamp and adjustable flow settings, and is rated to IP65 for ingress protection. This model is certified according to applicable EU, FM, and CSA standards, with compatibility for systems that require SIL 3 or PL e.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches DG../VC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.