Gas Solenoid Valve, Class A, EN 161, 500 mbar Max Pressure
- Mfr # KS88017859
- Zoro # G415414475
product price:Â
$
1,358.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88017859
- Zoro #
- G415414475
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS225R/LYGR is a Class A solenoid valve conforming to EN 161 standards. This valve is intended for use in automatic shut-off applications for gas and air, with a configuration to be closed when not energized. It includes a pilot lamp and adjustable flow settings. It is rated for maximum operating pressure up to 500 mbar, with protection class IP65, and holds EU certification as well as FM and CSA approvals. The unit holds certification according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9; nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Opening/closing types: quick opening & closing or slow opening & quick closing
- Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or integrated pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.