Aluminum, Straight, 11/2"NPTx11/2"ButtWeld

  • Mfr # ZUSA-PF-9448
  • Zoro # G7686969
product price: 
$
12.39
/ea

Key Features

Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Color
Silver
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-9448
Zoro #
G7686969
UPC #
193005062163
Country of Origin
United States

Dimensions

Overall Length
1 1/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Thread Size A
1 1/4"-11.5
Wire Rope Length
1 1/8 in
Length
1 1/8 in

Details

Item
Metal Pipe Straight
Pipe Fitting Material
Aluminum
Specific Fitting Shape
Straight
Color
Silver
Standards
MIL-DTL-52618-E
Application
Air, Non-Potable Water, Oils
Fitting Side B Type
Butt Weld
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
12
Class
Class 150
Maximum Operating Pressure
150 psi
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
Threaded
Material Grade
6061-T6
For Pipe Schedule
Schedule 40
Finish/Coating
None
Side A Thread Type
NPT
Wire Color
Silver

Description

Half Coupling, Aluminum, Class Class 150, 1 1/2 in, Female, NPT, 12, 1 1/2 in, Butt Weld, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews