Shop HONEYWELL

Gas Solenoid Valve - Class A, EN 161, IP65, 500 mbar Max

  • Mfr # KS88000744
  • Zoro # G915416528

product price: 
$
1,113.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88000744
Zoro #
G915416528
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS3-/50R/NW is a Class A solenoid valve conforming to EN 161 standards. This valve is intended for use in applications requiring automatic shut-off of gas and air and remains closed when de-energized, according to manufacturer specifications. It includes a pilot lamp indicator and adjustable flow settings as specified by the manufacturer. It is rated for operation at pressures up to 500 mbar, per product specifications, and is certified under applicable EU, FM, and CSA standards; see documentation for details. The unit is rated IP65 for ingress protection and meets requirements for application in systems classified up to SIL 3 or PL e; refer to certification documents.

Key features include:

  • Valve sizes available from 1 to 9; nominal diameters (DN) from 10 to 125
  • Connection options: threaded or flanged
  • Quick opening/closing or slow opening/quick closing operation modes
  • Mains voltage options: 24 V DC, 120 V AC, or 230 V AC
  • Terminal electrical connection
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.