Shop HONEYWELL

Gas Solenoid Valve, Class A, EN 161, IP65, Flow Adjustment

  • Mfr # KS88027949
  • Zoro # G015420876

product price: 
$
1,210.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88027949
Zoro #
G015420876
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS350/40R/NW is a Class A solenoid valve intended for use in the control of gas and air line flow. The valve is configured to be in a closed position when not energized and is manufactured in accordance with EN 161 standards, with a maximum operating pressure of 500 mbar. It features a pilot lamp and flow adjustment capabilities, offering visual feedback during operation. The unit carries IP65 ingress protection and holds EU certification as well as FM and CSA approvals, compatible with systems rated up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: quick opening & closing or slow opening & quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.