Shop HONEYWELL

Gas Solenoid Valve, Class A, IP65, 500 mbar, DN10-125

  • Mfr # KS88006134
  • Zoro # G515417529

product price: 
$
533.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88006134
Zoro #
G515417529
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-0/NW is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow. This valve remains closed when de-energized and includes a pilot lamp and adjustable flow mechanism. It holds certifications according to EN 161, FM, and CSA standards, as well as being suitable for integration into systems requiring compliance with SIL 3 or PL e. The unit has an ingress protection rating of IP65 according to IEC standard 60529 and is rated for operation at pressures up to 500 mbar.

Key features include:

  • Size range: 1 to 9; nominal diameter (DN): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing types: available in quick opening/closing or slow opening/quick closing configurations
  • Mains voltage options: compatible with mains voltages of either 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions may include position indicator, visual indicator, bypass/pilot gas valve, or pressure switches

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.