Shop BEHRINGER

Tube Clamp Kit, Tube Sz 1 In, Carbon Steel

  • Mfr # SH4100-PP
  • Zoro # G0293842

product price: 
$
12.15
/ea

Key Features

Material
Steel
Type
Weld Plate
Tube Size
1 in
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Insert Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SH4100-PP
Zoro #
G0293842
UPC #
-
Country of Origin
United States
Material
Steel
Item
Vibration-Dampening Beta Clamp
Type
Weld Plate
Includes
CLH Clamp Set (2 Halves), SCP Cover Plate, SWP Weld Plate, (2) Hex Bolts
Insert Material
Polypropylene
Temp. Range (F)
-22 Degrees to 194 Degrees F
Hardware Material
Carbon Steel
Metal Detectable
Yes
Maximum Operating Pressure
5,000 psi
Cushion Material
Polypropylene
Mount Type
Weld-On
Series
Heavy
Number of Mounting Holes
0
Maximum Operating Temperature
194 Degrees F
Bolt Material
Steel
Load Capacity
180 lb
For Use On
Pipe, Tube
Clamp Material
Steel
Bottom Plate Material
Steel
Clamp Bore Style
Ribbed
Top Plate Material
Steel
For Number of Lines
1
Application
Hydraulic Systems
Minimum Operating Temperature
-22 Degrees F
Includes Mounting Hardware
Yes
Clamp Type
Beta Clamp Assembly
Clamp Style
Weld Plate Mount Clamp
Shell Material
Steel
Traction Material
Steel

Dimensions

Tube Size
1 in
Height
1.5 in
Width
1.25 in
Length
3 2/5 in
Overall Height
2 3/5 in
For Maximum Outside Diameter
1 in
For Tube Outside Diameter
1 in
Overall Width
1 1/5 in
Overall Length
3 2/5 in
Mount Hole Center-to-Center Length
1 4/5 in
Wire Rope Length
3 2/5 in

Description

Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Material Finish Not Applicable, Clamp Type Beta Clamp Assembly, Compatible Grainger Part Number Not Applicable, Compatible Mfr Part Number Not Applicable, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 1 in, For Number of Lines 1, For Strut Channel Width Not Applicable, Load Capacity 180 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.