Shop HONEYWELL

Gas Solenoid Valve - Class A, IP65, EN 161, DN10-125

  • Mfr # KS88001084
  • Zoro # G515410582

product price: 
$
713.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88001084
Zoro #
G515410582
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS115/-R/NQ is a Class A solenoid valve intended for use in applications requiring the control of gas and air flow via automatic shut-off mechanisms. It is rated to operate in accordance with EN 161 standards; the valve is normally closed when not energized. The unit features a pilot lamp and adjustable flow settings as per product specifications, with an IP65 rating for ingress protection. This model is certified under applicable EU, FM, CSA regulations; assessed for use in systems meeting SIL 3 or PL e requirements according to relevant standards.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Operation types: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Available versions include models configured with position indicators, visual indicators, integrated bypass valves or pilot gas valves, and integrated pressure switches DG../VC

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.