Shop HONEYWELL
Create Account
Gas Solenoid Valve - Class A, IP65, EN 161, Flow Adjustment
- Mfr # KS88032156
- Zoro # G515423773
product price:Â
$
1,242.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88032156
- Zoro #
- G515423773
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS2-/40F/NK is a Class A solenoid valve intended for use in applications requiring the shut-off of gas and air, operating according to EN 161 standards. The valve is configured to be in a closed position when not energized and features a pilot lamp and flow adjustment. It has an ingress protection rating of IP65. The unit is certified according to relevant EU, FM, and CSA standards, with additional certifications for systems meeting SIL 3 and PL e requirements.
Key features include:
- Size range: 1 to 9; DN (nominal diameter): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing
- Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Available versions include models with position indicators, visual indicators, fitted bypass/pilot gas valves, or integrated pressure switches