Shop HONEYWELL
Create Account
Gas Solenoid Valve, Class A, Shut-Off, 500 mbar, IP65
- Mfr # KS88001621
- Zoro # G615414398
product price:Â
$
631.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88001621
- Zoro #
- G615414398
- UPC #
- -
- Country of Origin
- Unknown
Description
The HONEYWELL KROMSCHRODER VAS1-0/15R/NW is a Class A solenoid valve intended for use as a shut-off valve for gas and air in industrial systems. This valve remains closed when de-energized and includes a pilot lamp and flow adjustment. Rated for operation at pressures up to 500 mbar, with an IP65 rating for ingress protection. The unit complies with EN 161 standards and is certified under applicable EU, FM, and CSA requirements. It is certified according to SIL 3 and PL e standards.
Key features include:
- Size range: 1 to 9
- Nominal diameter (DN): 10 to 125
- Connection options: threaded or flanged
- Operation types: quick opening/quick closing or slow opening/quick closing; available operation types include quick opening/closing or slow opening/quick closing
- Mains voltage options: compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Electrical connection via terminal block
- Versions available with position indicator, visual indicator, bypass/pilot gas valve fitting option, or fitted pressure switches