Shop HONEYWELL

Solenoid Gas Safety Valve, VAS1-/25R/NWSR, 500 mbar, IP65, Class A

  • Mfr # KS88029364
  • Zoro # G915421058

product price: 
$
862.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88029364
Zoro #
G915421058
UPC #
-
Country of Origin
Unknown

Description

The HONEYWELL KROMSCHRODER VAS1-/25R/NWSR is a Class A solenoid gas safety valve intended for use in automatic shut-off applications. It operates in accordance with EN 161 standards and is intended for use with gas and air, featuring a normally closed position when de-energized. The unit rated for a maximum operating pressure of 500 mbar and features pilot lamp indication and flow adjustment controls. This model is certified according to EU, FM, and CSA standards; suitable for integration into systems with requirements up to SIL 3 and PL e.

Key features include:

  • Size range: 1 to 9; DN (nominal diameter): 10 to 125
  • Connection options: threaded or flanged
  • Opening/closing action: quick opening/quick closing or slow opening/quick closing
  • Mains voltage compatibility: 24 V DC, 120 V AC, or 230 V AC
  • Electrical connection via terminal block
  • Protection rating: IP65

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.