Shop HONEYWELL

Gas Solenoid Valve - DN 100, ISO Flange, 500 mbar, Class A

  • Mfr # KS88203817
  • Zoro # G015296396

product price: 
$
5,613.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS88203817
Zoro #
G015296396
UPC #
-
Country of Origin
Unknown

Details

Item
Solenoid Valve

Description

The HONEYWELL KROMSCHRODER VAS8100F0 is a solenoid valve intended for use in applications requiring automatic shut-off of gas and air. Classified as a Class A valve to EN 161 standards, it remains closed when de-energized and features an ISO flange connection with a nominal size of 100 mm (size 8). The unit rated for operation at pressures up to 500 mbar and includes both pilot lamp indicator and adjustable flow. It carries IP65 ingress protection, EU certification, FM and CSA approvals, and is certified according to SIL 3 and PL e standards.

Key features include:

  • Size: DN 100 mm (Size 8)
  • Connection type: ISO flange
  • Maximum operating pressure: 500 mbar
  • Electrical options: Available in mains voltages of 24 V DC, 120 V AC, or 230 V AC; terminal electrical connection
  • Operation: available with different actuation speed options
  • Additional options: Pilot lamp indicator, flow adjustment
  • Certifications: EN161 Class A, EU certified, FM approved, CSA approved; suitable for systems requiring SIL 3 or PL e levels

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.