Gas Solenoid Valve - DN 65 mm, ISO Flange, 500 mbar, IP65, Pilot Lamp
- Mfr # KS88202713
- Zoro # G915296434
product price:Â
$
3,008.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KS88202713
- Zoro #
- G915296434
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VAS665F05L is a solenoid valve intended for use in gas and air system shut-off applications. Classified as a Class A valve to EN 161 standards, it operates in a normally closed position when de-energized and supports maximum operating pressures up to 500 mbar. This model features an ISO flange connection with a nominal size of 65 mm, includes a pilot lamp for status indication, and offers flow adjustment capabilities.
Key features include:
- Valve Size: DN 65 mm (Size 6)
- Connection Type: ISO flange
- Maximum Operating Pressure: 500 mbar
- Electrical Protection: IP65 rated enclosure
- Certifications: EU certified; FM and CSA approved
- Operation Modes: Quick opening/closing or slow opening/quick closing options available
- Voltage Options: Compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Additional Features: Pilot lamp indicator and adjustable flow setting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.