MalleableIron, 90Elbow, 1"NPTx1"NPT

  • Mfr # 5P800
  • Zoro # G3254517
product price: 
$
5.79
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5P800
Zoro #
G3254517
UPC #
190735932520
Country of Origin
Thailand
Item
90 Degree Elbow
Specific Fitting Shape
90 Degrees Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ASME B16.3, ASTM A197, FM Approved, IAPMO, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Material
Malleable Iron
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 PSI
Specific Pipe Fitting Shape
90 Degrees Elbow
Color
White
Class
Class 150
Fitting Side B Pipe Threading
11 1/2
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Galvanized
Fitting Side B Type
Threaded
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11 1/2
Side B Thread Type
NPT
Side A Thread Type
NPT
Wire Color
White

Dimensions

Pipe Size (Fittings)
1"
Pipe Size - Pipe Fitting
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
1 in
Pipe Size
1"

Description

90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, 1 in, Female, Threaded, 11 1/2, 1 in, Female, Threaded, 11 1/2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews