Gas Solenoid Valve - Double, 2-1/2" Flange, 500 mbar, IP65
- Mfr # KS88205033
- Zoro # G015296280
product price:Â
$
5,880.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88205033
- Zoro #
- G015296280
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VCS6T65A05 is a double solenoid valve intended for use with gas and air in industrial systems. Classified as a Class A valve to EN 161 standards, it features ANSI flanged connections (2-1/2 inch) and operates with a maximum pressure of 500 mbar. The unit remains closed when de-energized and includes both pilot lamp indication and flow adjustment capabilities.
Key features:
- Double solenoid configuration; see specifications for function
- Valve position: closed when de-energized
- Maximum operating pressure: 500 mbar
- Connection type: 2-1/2 inch ANSI flange
- Features pilot lamp indication and flow adjustment capability
- Protection rating: IP65
- Certified to EU, FM, CSA standards; rated up to SIL 3 and PL e
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.