Gas Solenoid Valve - Double, ANSI Flange, 4", IP65, VCS8T100A05NNK
- Mfr # KS88204894
- Zoro # G915296267
Specifications
Product Information
- MFR #
- KS88204894
- Zoro #
- G915296267
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VCS8T100A05NNK is a double solenoid valve intended for use in applications requiring automatic shut-off of gas and air. Classified as a Class A valve to EN 161 standards, it remains closed when de-energized and supports maximum operating pressure up to 500 mbar. This model features ANSI flange connections in size 4, includes a pilot lamp and flow adjustment, and has an ingress protection rating of IP65. It holds EU certification as well as FM and CSA approvals, with may be used in systems with requirements up to SIL 3 and PL e, subject to proper system integration.
Key features include:
- Valve size range: DN 10 to DN 125
- Connection options: Threaded or flanged (ANSI flange on this model)
- Operation modes: Quick opening/closing or slow opening/quick closing
- Electrical supply options: 24 V DC, 120 V AC, or 230 V AC
- Terminal-style electrical connection
- Available versions with position indicator, visual indicator, fitted bypass/pilot gas valve, or fitted pressure switches
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.