Gas Solenoid Valve, Double, DN 100, 500 mbar, IP65
- Mfr # KS88203912
- Zoro # G315296218
product price:Â
$
10,228.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88203912
- Zoro #
- G315296218
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VCS8100F05N is a double solenoid valve intended for compatibility with gas and air systems. Classified as a Class A automatic shut-off valve to EN 161 standards, it remains closed when de-energized and features an ISO flange connection with a nominal diameter of 100 mm. The unit supports maximum operating pressure up to 500 mbar.
Key features include:
- Double solenoid configuration; provides shut-off functionality
- ISO flange connection, DN 100 (nominal diameter)
- Maximum operating pressure: 500 mbar
- Equipped with pilot lamp indicator
- Includes adjustable flow setting
- Electrical protection rating: IP65
- Certified to EU standards; FM and CSA approved; rated according to SIL 3 and PL e standards
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.