Shop ZORO SELECT

MalleableIron, 90Elbow, 2"NPTx2"NPT

  • Mfr # 5P803
  • Zoro # G0310895

product price: 
$
18.49
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5P803
Zoro #
G0310895
UPC #
190735905982
Country of Origin
Thailand
Item
90 Degree Elbow
Specific Fitting Shape
90 Degrees Elbow
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ASME B16.3, ASTM A197, FM Approved, IAPMO, UL Listed
Max. Pressure
300 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 PSI
Pipe Fitting Material
Malleable Iron
Specific Pipe Fitting Shape
90 Degrees Elbow
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Threaded
Fitting Side B Type
Threaded
Fitting Side A Pipe Threading
11 1/2
Class
Class 150
Includes Seal
No
Fitting Side B Pipe Threading
11 1/2
Color
White
Finish/Coating
Galvanized
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Side A Thread Type
NPT
Side B Thread Type
NPT
Wire Color
White

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2"

Description

90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 150, 2 in, Female, Threaded, 11 1/2, 2 in, Female, Threaded, 11 1/2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.