Shop HONEYWELL
Create Account
Gas Solenoid Valve - Double, DN 125 mm, ISO Flange, Shut-Off, IP65
- Mfr # KS88202737
- Zoro # G415296156
product price:Â
$
15,594.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KS88202737
- Zoro #
- G415296156
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Solenoid Valve
Description
The HONEYWELL KROMSCHRODER VCS9125F05N is a double solenoid configuration; provides shut-off functionality in accordance with EN 161 standards intended for compatibility with gas and air systems as specified by manufacturer guidelines. It features an ISO flange connection with a nominal diameter of 125 mm. The valve remains closed when de-energized and includes integrated pilot lamp and flow adjustment capabilities. It is certified under EU regulations, FM, CSA, SIL 3, and PL e.
Key features include:
- Double solenoid configuration; provides shut-off functionality in accordance with EN 161 standards
- Nominal diameter: DN 125 mm
- ISO flange connection
- Maximum operating pressure: 500 mbar
- Opening and closing speed options are available per product specifications
- Electrical connections via terminal; compatible with mains voltages of 24 V DC, 120 V AC, or 230 V AC
- Protection rating: IP65
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.